TWECO HEAVY DUTY WELDING NOZZLE 5/8" - RECESS
984.12201307
- UNSPSC 23271711
9501026528990 2
9501026528990 2
Delivery
In stock delivery from our warehouses.
0 Review(s)
Promo Price : $38.96
$61.50
Units/package: 2
Units/package: 2
TWECO HEAVY DUTY WELDING NOZZLE 5/8" - RECESS — 984.12201307
- TWECO HEAVY DUTY WELDING NOZZLE 3/8" - RECESS — 984.12201305
- TWECO HEAVY DUTY WELDING NOZZLE 1/2" - RECESS — 984.12201306
- TWECO HEAVY DUTY WELDING NOZZLE 5/8" - RECESS — 984.12201307
- TWECO HEAVY DUTY WELDING NOZZLE 1/2" - FLUSH — 984.12201311
- TWECO HEAVY DUTY WELDING NOZZLE 5/8" - FLUSH — 984.12201312
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Outside Diameter | 0.875" (22.2 mm) |
| Bore Diameter | 5/8" (15.9 mm) |
| Nozzle/Contact Tip Relationship | 1/8" – 5/32" (3.2 mm – 3.97 mm) Tip Recess |
| EAN | 0608246337197 |
Features
| Standard 3-piece style nozzle design |
| Self-insulated nozzles |
| Slip-on nozzle style |
| Output current (Amps) -200A |
| Bagged – 2PC |
| For classic TWECO guns |
You Might Also Like
Review(s)
Product not yet rated.
